FITTING FLAIR 37 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLAIR 37 DEG

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME400F
  • Mfr. Model # 400F
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 264
  • Shipping Weight 2.5 lbs

Product Details

Forms precise 37 degree flare with steel and stainless steel tubing. Positive stop gauge assures correct size flare. Special burnishing action polishes flare face. Three rollers in flaring cone reduce flaring effort and maintain original wall thickness during flaring process.

Technical Specs

  • Features Positive Stop Gauge, Marked Tubing Sizes
  • Application For Steel, Stainless Steel, Titanium and other Metal Tubing
  • Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
  • Includes Tool Case
  • Type Heavy-Duty, Burnishes
  • Item Flaring Tool
  • Overall Length (In.) 6
  • Meets/Exceeds Federal Specification GGG-F-451a, Type 1, Class2, Style A, Government Specification MIL-T-6845
  • Cone Type Roller
  • Flare Type 37 Degrees , Single Lap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list