FITTING FEMALE SEAL LOK 45DEG ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEMALE SEAL LOK 45DEG ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J771-8-8
  • Mfr. Model # 1J771-8-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 0.35 lbs

Product Details

Permanent crimp hydraulic coupler, style 1J7BW (BW-OF45T), female Seal-Lok(R) swivel, 45 degree elbow, 1/2 inch inside diameter hose to 13/16 inch-16 female swivel o-ring face seal.

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 1/2"
  • Hydraulic Fitting Thread Type Female Seal Lock
  • Length (In.) 3/8 - 2
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list