Skip Content
FITTING FEMALE NPTF PIPE RIGID STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEMALE NPTF PIPE RIGID STR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10243-12-12
  • Mfr. Model # 10243-12-12
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Finish Zinc
  • Item Hydraulic Hose Fitting
  • Length (In.) 2.72
  • Fitting Material Steel
  • Standards SAE 100R2
  • Thread Angle (Deg.) 60
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 3/4"
  • Hose Dash Size 12
  • Hydraulic Fitting Thread Type Female NPT
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list