Skip Content
FITTING FEMALE JIC SWIVEL STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEMALE JIC SWIVEL STRAIGHT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10643-6-8
  • Mfr. Model # 10643-6-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.19 lbs

Product Details

Permanent crimp hydraulic coupling. Style 10643. Female JIC 37 degree swivel.

Technical Specs

  • Dash Size 6
  • Fitting Type Straight
  • Finish Chromium-6 Free
  • Hose (In.) 1/2
  • Item Hydraulic Hose Fitting
  • JIC Thread (In.) 9/16-18
  • SAE Flare Size (In.) 3/8
  • Length (In.) 2.51
  • Type Crimp, Female JIC
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Hose I.D. 1/2"
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 6
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 9/16"-18

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List