FITTING FEM SWVL 90ELB SHTDRP ORFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEM SWVL 90ELB SHTDRP ORFS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J943-8-8
  • Mfr. Model # 1J943-8-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 0.327 lbs

Product Details

Style 1J943. Female Seal-Lok(R) swivel - 90 degree elbow - short drop.

Technical Specs

  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Hydraulic Hose I.D. 1/2"
  • Fitting Shape 90 Degrees Elbow
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Length (In.) 1/4 - 2
  • Hydraulic Fitting Thread Size 13/16"-16
  • For Use With Hose Series 302, 451
  • Hose Dash Size 8
  • Hydraulic Fitting Connection Type Crimpable
  • Finish Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list