Skip Content
FITTING FEM SWVL 90ELB SHTDRP ORFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEM SWVL 90ELB SHTDRP ORFS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J943-6-6
  • Mfr. Model # 1J943-6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 1J943. Female Seal-Lok(R) swivel - 90 degree elbow - short drop.

Technical Specs

  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 2
  • Fitting Material Steel
  • Standards SAE 100 R2
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 11/16"-16
  • Hose Dash Size 6
  • Hydraulic Fitting Connection Type Crimpable
  • Finish Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list