Skip Content
FITTING FEM SWVL 90ELB SHTDRP ORFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM SWVL 90ELB SHTDRP ORFS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J943-16-16
  • Mfr. Model # 1J943-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.251 lbs

Product Details

Style 1J943. Female Seal-Lok(R) swivel - 90 degree elbow - short drop.

Technical Specs

  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 2
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Hydraulic Fitting Thread Size 1-7/16"-12
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 16
  • Finish Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list