Skip Content
FITTING FEM SVL 3/8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING FEM SVL 3/8H

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX90306-064000
  • Mfr. Model # 90306-064000
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Dash Size -6
  • Finish ROHS Trivalent Chromium Zinc
  • Fitting Type Straight
  • Hose (In.) 3/8
  • Item Hydraulic Hose Fitting
  • O-Ring Thread (In.) 11/16-16
  • Length (In.) 2.69
  • Type Crimp, Female ORS
  • Fitting Material Steel
  • Standards SAE 100R7, 3130
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Female ORS
  • Hose Dash Size 6
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 3130
  • Hydraulic Fitting Thread Size 11/16"-16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List