Skip Content
FITTING FEM SVL 1/4H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING FEM SVL 1/4H

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX90304-044000
  • Mfr. Model # 90304-044000
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish ROHS Trivalent Chromium Zinc
  • Item Hydraulic Hose Fitting
  • Length (In.) 2.60
  • Fitting Material Steel
  • Standards SAE 100R7, 3130
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1/4"
  • Hydraulic Fitting Thread Type Female ORS
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 4
  • For Use With Hose Series 3130
  • Hydraulic Fitting Thread Size 9/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list