Skip Content
FITTING FEM SEAL-LOK SWVL STR ORFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEM SEAL-LOK SWVL STR ORFS

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JS43-12-12
  • Mfr. Model # 1JS43-12-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 1JS43. Female Seal-Lok(R) swivel - long.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Female Seal Lock
  • Hydraulic Hose I.D. 3/4"
  • Finish Zinc
  • Fitting Material Steel
  • Length (In.) 3.31
  • Item Hydraulic Hose Fitting
  • Standards ISO 12151-1 SWSB
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1-3/16"-12
  • Hose Dash Size 12
  • Hydraulic Fitting Connection Type Crimpable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list