Skip Content
FITTING FEM JIC SWVL 90ELB SHRT DRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM JIC SWVL 90ELB SHRT DRP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13943-20-20
  • Mfr. Model # 13943-20-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupling. Style 13943. Female JIC 37 degree swivel - 90 degree elbow - short drop.

Technical Specs

  • Dash Size 20
  • Finish Chromium-6 Free
  • Hose (In.) 1-1/4
  • Fitting Type 90 Degrees Elbow
  • Item Hydraulic Hose Fitting
  • JIC Thread (In.) 1-5/8-12
  • Type Crimp, Female JIC
  • Fitting Material Steel
  • Length (In.) 4.43
  • SAE Flare Size (In.) 1-1/4
  • Standards SAE 100 R2
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 1-1/4"
  • Hose Dash Size 20
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1-5/8"-12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List