Skip Content
FITTING FEM JIC SWVL 90ELB SHRT DRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM JIC SWVL 90ELB SHRT DRP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13943-16-16
  • Mfr. Model # 13943-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.15 lbs

Product Details

Permanent crimp hydraulic coupling. Style 13943. Female JIC 37 degree swivel - 90 degree elbow - short drop.

Technical Specs

  • Finish Chromium-6 Free
  • Item Hydraulic Hose Fitting
  • Fitting Type 90 Degrees Elbow
  • Hose (In.) 1
  • Dash Size 16
  • JIC Thread (In.) 1-5/16-12
  • Length (In.) 4.28
  • SAE Flare Size (In.) 1
  • Fitting Material Steel
  • Type Crimp, Female JIC
  • Standards SAE 100 R2
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Hose Dash Size 16
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Size 1-5/16"-12
  • For Use With Hose Series 302, 451

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list