FITTING FEM JIC SWVL 90 ELB LNG DRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEM JIC SWVL 90 ELB LNG DRP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE14143-6-6
  • Mfr. Model # 14143-6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 0.23 lbs

Product Details

Style 14143. Female JIC 37 degree swivel - 90 degree - elbow - long drop.

Technical Specs

  • Hydraulic Hose I.D. 3/8"
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 2.27
  • Fitting Material Steel
  • Finish Chromium-6 Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list