Skip Content
FITTING FEM JIC SWVL 45ELB SHRT DRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM JIC SWVL 45ELB SHRT DRP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13743-16-16
  • Mfr. Model # 13743-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.075 lbs

Product Details

Permanent crimp hydraulic coupling. Style 13743. Female JIC 37 degree swivel - 45 degree elbow - short drop.

Technical Specs

  • Dash Size 16
  • Finish Chromium-6 Free
  • Fitting Type 45 Degrees Elbow
  • Hose (In.) 1
  • Item Hydraulic Hose Fitting
  • Length (In.) 4.34
  • JIC Thread (In.) 1-5/16-12
  • SAE Flare Size (In.) 1
  • Type Crimp, Female JIC
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Hose Dash Size 16
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1-5/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list