FITTING FEM JIC SWIVEL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FEM JIC SWIVEL STR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10643-6-6
  • Mfr. Model # 10643-6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.17 lbs

Product Details

Permanent crimp hydraulic coupling. Style 10643. Female JIC 37 degree swivel.

Technical Specs

  • Item Hydraulic Hose Fitting
  • Finish Chromium-6 Free
  • Length (In.) 2.29
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Hose Dash Size 6
  • Hydraulic Hose I.D. 3/8"
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 9/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list