Skip Content
FITTING FEM JIC SWIVEL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM JIC SWIVEL STR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10643-20-16
  • Mfr. Model # 10643-20-16
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.216 lbs

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Finish Chromium-6 Free
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Length (In.) 3.81
  • For Use With Hose Series 302, 451
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Thread Size 1-5/8"-12
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list