Skip Content
FITTING FEM JIC SWIVEL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FEM JIC SWIVEL STR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10643-12-10
  • Mfr. Model # 10643-12-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.39 lbs

Product Details

Permanent crimp hydraulic coupling. Style 10643. Female JIC 37 degree swivel.

Technical Specs

  • Dash Size 12
  • Finish Chromium-6 Free
  • Hose (In.) 5/8
  • Fitting Type Straight
  • Item Hydraulic Hose Fitting
  • Length (In.) 3.1
  • JIC Thread (In.) 1-1/16-12
  • SAE Flare Size (In.) 3/4
  • Fitting Material Steel
  • Type Crimp, Female JIC
  • Standards SAE 100 R2
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 5/8"
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hose Dash Size 12
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1-1/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list