FITTING DELRIN SLEEVE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING DELRIN SLEEVE 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR480-10
  • Mfr. Model # 480-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1806
  • Shipping Weight 1.0 lbs

Product Details

Delrin sleeve, 5/8 in. polyethylene tubing.

Technical Specs

  • Outside Dia. 5/8"
  • Item Delrin Sleeve
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list