FITTING CYLINDER ADAPT 1/4 TO 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING CYLINDER ADAPT 1/4 TO 3/16

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARWH7828
  • Mfr. Model # WH7828
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Brass SAE 45 degree dual master cylinder adapter, 1/4 female x 3/16 male in. tube.

Technical Specs

  • Item Dual Master Cylinder Adapter
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list