FITTING CRIMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING CRIMP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JC43-8-8
  • Mfr. Model # 1JC43-8-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 1JC43. Female Seal-Lok(R) swivel - short.

Technical Specs

  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Hydraulic Hose I.D. 1/2"
  • Length (In.) 1/4 - 2
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list