FITTING CRIMP STRAIGHT FEMALE BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING CRIMP STRAIGHT FEMALE BALL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1C543-22-12
  • Mfr. Model # 1C543-22-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 1C543. Female metric L - swivel - 90 degree elbow (ball nose).

Technical Specs

  • Hydraulic Hose I.D. 3/4"
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female Metric Swivel
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Length (In.) 1/4 - 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list