Skip Content
FITTING CRIMP EBW CDE 61 22-1/2 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CRIMP EBW CDE 61 22-1/2 DEG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11671-20-16
  • Mfr. Model # 11671-20-16
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupling, style 11671. SAE code 61 flange head - 22-1/2 degree elbow.

Technical Specs

  • Flange Size (In.) 1-1/4
  • Fitting Thread Type 1 Female NPT
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List