Skip Content
FITTING CRIMP EBW CDE 61 22-1/2 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FITTING CRIMP EBW CDE 61 22-1/2 DEG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11671-16-16
  • Mfr. Model # 11671-16-16
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupling, style 11671. SAE code 61 flange head - 22-1/2 degree elbow.

Technical Specs

  • Flange Size (In.) 1
  • Fitting Thread Type 1 Female NPT
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list