Skip Content
FITTING CRIMP 90D 1 FLANGE X 1 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CRIMP 90D 1 FLANGE X 1 HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11971-16-16
  • Mfr. Model # 11971-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 5.0 lbs

Product Details

Permanent crimp hydraulic coupling. Style 11971 (BW-PA90). 90 degree elbow split flange SAE code 61.

Technical Specs

  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Connection Type Crimpable
  • Length (In.) 4.36
  • Fitting Material Steel
  • Standards ISO 12151-3
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list