FITTING CRIMP 90D 1 1/4 FLANGE X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING CRIMP 90D 1 1/4 FLANGE X 1

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11971-20-20
  • Mfr. Model # 11971-20-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 8.0 lbs

Product Details

Permanent crimp hydraulic coupling. Style 11971 (BW-PA90). 90 degree elbow split flange SAE code 61.

Technical Specs

  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 1-1/4"
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Length (In.) 5.12
  • Fitting Material Steel
  • Standards ISO 12151-3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list