Skip Content
FITTING CRIMP 3/8FORS X 3/8HOSE 4 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CRIMP 3/8FORS X 3/8HOSE 4 W

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J971-6-6
  • Mfr. Model # 1J971-6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 1J9BW (BW-OF90T), female Seal-Lok (R) swivel, 90 degree elbow, short drop, 3/8 inch inside diameter hose to 11/16 inch-16 90 degree 0-ring face seal.

Technical Specs

  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Female Seal Lock
  • Hydraulic Fitting Connection Type Crimpable
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting
  • Length (In.) 3/8 - 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list