Skip Content
FITTING CRIMP 1 MNPT X 1 HOSE 2 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CRIMP 1 MNPT X 1 HOSE 2 WIR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10171-16-16
  • Mfr. Model # 10171-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3146
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 101BW (BW-MP), male NPTF pipe rigid, straight, 1 inch inside diameter hose to 1 inch-11-1/2 rigid male.

Technical Specs

  • Hydraulic Hose I.D. 1"
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male NPTF
  • Hydraulic Fitting Connection Type Crimpable
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list