Skip Content
FITTING CRIMP 1 1/4 FLANGE X 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CRIMP 1 1/4 FLANGE X 1 1/4

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11571-20-20
  • Mfr. Model # 11571-20-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 113HY (HY-SP, HY-MS). Straight split flange SAE code 61.

Technical Specs

  • Hose (In.) 1-1/4
  • Flange Size (In.) 1-1/4
  • Fitting Shape Straight
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Hose I.D. 1-1/4"
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Length (In.) 4.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list