Skip Content
FITTING CONNECTOR 1/4X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CONNECTOR 1/4X1/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE66P4-4
  • Mfr. Model # 66P4-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Temp. Range 0 - 150 Degrees F
  • Hex Size 5/8"
  • Item Female Connector
  • Tube Size 1/4"
  • Specific Fitting Shape Connector
  • Max. Pressure 150 psi
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression x FNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list