Skip Content
FITTING CONNCTR P/C AIR/B 3/8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CONNCTR P/C AIR/B 3/8-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1468-6B
  • Mfr. Model # PC1468-6B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.045 lbs

Product Details

Connector tube DOT, 3/8 inch threads x 1/4 inch male pipe threads.

Technical Specs

  • Thread Size 1/4"
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Material Brass
  • For Use With J844D Nylon Air Brake Tube
  • Outside Dia. 3/8"
  • Includes Red Vibra Seal
  • Length 1.15"
  • Item Male Pipe Connector
  • Pressure (PSI) 350
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 11/16"
  • Connection Push-To-Connect
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list