FITTING CONNCTR P/C AIR/B 1/4-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING CONNCTR P/C AIR/B 1/4-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1468-4C
  • Mfr. Model # PC1468-4C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.07 lbs

Product Details

Connector tube DOT, 1/4 inch threads x 3/8 inch male pipe threads.

Technical Specs

  • Tube Size 1/4"
  • Thread Size 3/8"
  • Pipe Size 3/8"
  • Includes Red Vibra Seal
  • Item Male Pipe Connector
  • Material Brass
  • Length 0.87"
  • Pressure (PSI) 300
  • Outside Dia. 1/4"
  • For Use With J844D Nylon Air Brake Tube
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 11/16"
  • Connection Push-To-Connect
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list