Skip Content
FITTING COMPRESSION NUT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPRESSION NUT 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR61-12
  • Mfr. Model # 61-12
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Brass compression nut, standard, 3/4 in.

Technical Specs

  • Item Standard Nut
  • Outside Dia. 3/4"
  • Max. Pressure 100 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list