Skip Content
FITTING COMPRESN TEE 3/8 TO 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPRESN TEE 3/8 TO 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR72-6C
  • Mfr. Model # 72-6C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.1 lbs

Product Details

Tee tube, three ends, 3/8 in. threads x 3/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Male Branch Tee
  • Max. Pressure 200 PSI
  • Outside Dia. 3/8"
  • Specific Fitting Shape Branch Tee
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list