FITTING COMPR UNION 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING COMPR UNION 3/16IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR62-3
  • Mfr. Model # 62-3
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Brass union coupling, 3/16 in.

Technical Specs

  • Item Union Coupling
  • Outside Dia. 3/16"
  • Max. Pressure 400 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Basic Fitting Shape Union
  • Specific Fitting Shape Union
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list