Skip Content
FITTING COMPR UNION 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPR UNION 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR62-4
  • Mfr. Model # 62-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Brass union coupling, 1/4 in.

Technical Specs

  • Item Union Coupling
  • Outside Dia. 1/4"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 300 PSI
  • Basic Fitting Shape Union
  • Specific Fitting Shape Union
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list