Skip Content
FITTING COMPR TUBE/MPIPE 5/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPR TUBE/MPIPE 5/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR68-10D
  • Mfr. Model # 68-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Brass connector, tube, 5/8 in. threads x 1/2 in. male pipe threads.

Technical Specs

  • Item Connector
  • Outside Dia. 5/8"
  • Max. Pressure 150 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list