FITTING COMPR TUBE/MPIPE 3/4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING COMPR TUBE/MPIPE 3/4-3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR68-12E
  • Mfr. Model # 68-12E
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Brass connector, tube, 3/4 in. threads x 3/4 in. male pipe threads.

Technical Specs

  • Item Connector
  • Outside Dia. 3/4"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 100 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Shape Connector
  • Specific Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list