FITTING COMPR TUBE/FPIPE 1/4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING COMPR TUBE/FPIPE 1/4-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR66-4D
  • Mfr. Model # 66-4D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Brass connector, tube to female pipe, 1/4 in. threads x 1/2 in. T.

Technical Specs

  • Item Connector
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/4"
  • Max. Pressure 300 PSI
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/2"
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list