Skip Content
FITTING COMPR TEE TUBE 3ENDS 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPR TEE TUBE 3ENDS 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR64-10
  • Mfr. Model # 64-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Tee tube, three ends, 5/8 in.

Technical Specs

  • Item Union Tee
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 5/8"
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Union
  • Specific Fitting Shape Tee Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list