Skip Content
FITTING COMPR 90ELB TUBE-TUBE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPR 90ELB TUBE-TUBE 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR65-8
  • Mfr. Model # 65-8
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.215 lbs

Product Details

Brass 90 degree elbow, tube to tube, 1/2 in.

Technical Specs

  • Item 90 deg. Elbow
  • Outside Dia. 1/2"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 200 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list