Skip Content
FITTING COMPR 90ELB-MPIPE 5/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING COMPR 90ELB-MPIPE 5/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR69-10D
  • Mfr. Model # 69-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Brass 90 degree elbow tube, 5/8 in. threads x 1/2 in. male pipe threads.

Technical Specs

  • Outside Dia. 5/8"
  • Item 90 deg. Male Pipe Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 150 PSI
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list