FITTING COMPR 90ELB-FPIPE 3/8-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING COMPR 90ELB-FPIPE 3/8-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR70-6C
  • Mfr. Model # 70-6C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1805
  • Shipping Weight 2.2 lbs

Product Details

Brass 90 degree elbow tube to female pipe, 3/8 in. threads x 3/8 in. fitting pipe threads.

Technical Specs

  • Item 90 deg. Female Pipe Elbow
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 200 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape 90 Degrees Female Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list