Skip Content
FITTING COMPR 90 E 3/8 TO 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING COMPR 90 E 3/8 TO 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR69-6E
  • Mfr. Model # 69-6E
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.04 lbs

Product Details

Brass 90 degree elbow tube, 3/8 in. threads x 3/4 in. male pipe threads.

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 3/8"
  • Max. Pressure 200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list