Skip Content
FITTING CLEANOUT ADAPTER WITH PLUG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CLEANOUT ADAPTER WITH PLUG,

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWD5
  • Mfr. Model # 3JWD5
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range -40 - 180 Degrees F
  • Item Fitting Cleanout Adapter
  • Standards Meets Or Exceeds Cell Class 32222 As Defined in ASTM D3965. Meets Or Exceeds ASTM D2661 for Dimensions and Performance and D3311 for Patterns and Laying Lengths
  • Pipe Size 2"
  • Pipe Fitting Material ABS
  • Specific Fitting Shape Cleanout Adapter with Plug
  • Fitting Connection Type FNPT x Spigot
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list