Skip Content
FITTING CLEANOUT ADAPTER,PVC,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CLEANOUT ADAPTER,PVC,6 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKV6
  • Mfr. Model # 1WKV6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Item Fitting Cleanout Adapter With Plug
  • Pipe Size 6"
  • Schedule DWV
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cleanout Adapter with Plug
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 6"
  • Fitting Connection Type FNPT x Spigot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list