Skip Content
FITTING CLEANOUT ADAPTER,PVC,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CLEANOUT ADAPTER,PVC,3 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKR8
  • Mfr. Model # 1WKR8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour White
  • Item Fitting Cleanout Adapter With Plug
  • Pipe Size 3"
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Cleanout Adapter with Plug
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type FNPT x Spigot
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list