Skip Content
FITTING CLEANOUT ADAPTER,PVC,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING CLEANOUT ADAPTER,PVC,3 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKG2
  • Mfr. Model # 1WKG2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour White
  • Item Fitting Cleanout Adapter
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Pipe Size 3"
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Cleanout Adapter
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type FNPT x Spigot
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List