Skip Content
FITTING BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62C6
  • Mfr. Model # 62C6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Union
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression
  • Max. Pressure 200 psi
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass
  • Specific Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list