Skip Content
FITTING ANGLE 90 DEG 4 HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING ANGLE 90 DEG 4 HOLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSAB205HDGC
  • Mfr. Model # AB205HDGC
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1330
  • Shipping Weight 0.77 lbs

Product Details

Superstrut angle fitting, 4 hole type, heavy-duty galvanized finish, 1-5/8 inch width, 1/4 inch thick and 9/16 inch hole diameter, packaged 20 per box.

Technical Specs

  • Finish Hot-Dip Galvanized Steel
  • Item Angle Fittings
  • Height 4-1/8"
  • Connector Type Fitting
  • Length 3-1/2"
  • Cover Type 90 deg.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list