Skip Content
FITTING ANGLE 90 DEG 3 HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING ANGLE 90 DEG 3 HOLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSAB203HDGC
  • Mfr. Model # AB203HDGC
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1330
  • Shipping Weight 0.545 lbs

Product Details

Superstrut(TM) channel 90 degree angle fitting, 3 holes, heavy-duty galvanized finish, 1-5/8 inch wide x 1/4 inch thick, 9/16 inch hole diameter. Package of 25.

Technical Specs

  • Finish Hot-Dip Galvanized Steel
  • Item Angle Fittings
  • Connector Type Fitting
  • Height 4-1/8"
  • Length 1- 5/8"
  • Material Steel
  • Cover Type 90 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List